Flat Shipping

Flat Shipping at €24.99 + VAT

SERVUS 51530 10 Dielectric Overshoe Buckle Size 10 Pr | AG6PYZ 3MYX7

SERVUS 51530 10 Dielectric Overshoe Buckle Size 10 Pr

Item: AG6PYZ Model: 51530 10Cross Ref: 3MYX7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€255.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDielectric Overshoes
ColorBlack, Yellow
GenderMen
HeightAnkle
Size10
Completely Non MetallicYes
Electrical Hazard RatedYes
FeaturesDeep Heel Cavity
Fits Shoe Size10
Footwear ApplicationElectrical
Footwear ClosureBuckle
Footwear ShankNo
Footwear Sole PatternAnti-Skid Bars
Liner MaterialFabric
Midsole MaterialRubber
Outsole MaterialRubber
Predominant Footwear ColorYellow
Product TypeOvershoe
Safety CriteriaElectrical Hazard (EH), Non-Metallic, Waterproof
Shoe StyleAnkle
StandardsASTM F2413-05 EH, TESTED TO 20, 000V USING ANSI Z41 SECTION 5
Static DissipativeNo
Style Number51530
Upper MaterialRubber
WaterproofYes

Shipping Info:

Ship weight (kg) 1.7775
Ship height (cm)10.16
Ship length (cm)35.56
Ship width (cm)26.67
HS code6401926000

Product Variants

ProductModelSizeColorHeightClosure TypePrice
SERVUS 51581 8H Dielectric Overshoe Mens Size 8 1/2 Pr | AD2CTU 3MYX4 51581 8H8.5Black, YellowAnkleSlip On€222.61
SERVUS 51581 10 Dielectric Overshoe Mens Size 10 Pr | AG6PYP 3MYW6 51581 1010Black, YellowAnkleSlip On€209.67
SERVUS 51581 10H Dielectric Overshoe Mens Size 10 1/2 Pr | AG6PYQ 3MYW7 51581 10H10.5Black, YellowAnkleSlip On€222.61
SERVUS 51581 12 Dielectric Overshoe Mens Size 12 Pr | AG6PYR 3MYW8 51581 1212Black, YellowAnkleSlip On€222.61
SERVUS 51581 13 Dielectric Overshoe Mens Size 13 Pr | AG6PYT 3MYW9 51581 1313Black, YellowAnkleSlip On€222.61
SERVUS 51581 7 Dielectric Overshoe Mens Size 7 Pr | AG6PYU 3MYX1 51581 77Black, YellowAnkleSlip On€222.61
SERVUS 51581 7H Dielectric Overshoe Mens Size 7 1/2 Pr | AG6PYV 3MYX2 51581 7H7.5Black, YellowAnkleSlip On€209.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SERVUS 51530 10 Dielectric Overshoe Buckle Size 10 Pr
€255.02 /unit