SENSOREX SG201C Electrode, Ph Electrode, Ph, 0 - 14 Ph, 0 Deg To 100 Deg C, Glass, Bnc, Round, 12 mm Dia | CU2MAN

SENSOREX SG201C Electrode, Ph Electrode, 0 - 14 Ph, 0 Deg To 100 Deg C, Glass, Bnc, Round, 12 mm Dia

Item: CU2MAN Model: SG201CCross Ref: 16Y978
In Stock

Get it by Tuesday, Jun 17

€102.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
AmplifierCan Be Used With Phamp-1
Body MaterialGlass
Cable Length30"
ConnectorBNC
Diameter12 mm
ElectrolyteRefillable
JunctionSingle
Length150 mm
Measurement Range0 pH to 14 pH
Operating Temp. Range0°C to +100°C
Ph Range0 pH to 14 pH
Recommended UseLaboratory, Light Industrial
ReferenceAG/AGCL
Shelf Life12 Months
Testing ParameterPH
Tip ShapeRound
TypePH Electrode
Connection TypeBNC
Manufacturer Warranty Length1 yr.
MaterialGlass
Operating Temperature - Maximum212°F
Operating Temperature - Minimum32°F
Overall Diameter12 mm
Overall Length150 mm
Product TypeElectrode
Test ParameterspH

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialDiameterShelf LifeCable LengthJunctionTip ShapeAmplifierReferencePrice
SENSOREX PHAMP-1 Phamp-1, Pre Amplifier, Ph Or Orp, 0 Deg To 50 Deg C, Stainless Steel, Bnr/Bnc | CU2MAJ PHAMP-1Stainless Steel16 mm12 Months-----€130.31
SENSOREX S550C-ORP Orp, Orp Electrode, Orp, +/-2000Mv Or Range Of Orp Meter, 0 Deg To 80 Deg C, Epoxy | CU2MDE S550C-ORPEpoxy12 mm12 Months30"SingleExtendedCan Be Used With Phamp-1AG/AGCL€92.26
SENSOREX CS615TC-K=1.0 Cs615Tc-K=1.0, Sanitary Conductivity Sensor, Conductivity, 0 Deg To 130 Deg C | CU2MEE CS615TC-K=1.0Stainless Steel1.5 ft.-10 ft.----€695.76
SENSOREX CAL-110 C110, pH/ORP Checker, pH or ORP, 0 Deg to 50 Deg C, ABS, 65.02 mm Dia | CV4LAU CAL-110ABS65.02 mm------€312.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SENSOREX SG201C Electrode, Ph Electrode, 0 - 14 Ph, 0 Deg To 100 Deg C, Glass, Bnc, Round, 12 mm Dia
€102.86 /unit