Flat Shipping

Flat Shipping at €24.99 + VAT

SENSIT 909-00000-D Multi-gas Detector Lel/h2s Yellow | AC6YMR 36T569

SENSIT 909-00000-D Multi-gas Detector Lel/h2s Yellow

Item: AC6YMR Model: 909-00000-DCross Ref: 36T569
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,969.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Gas Detector, 2 Gas
Alarm SettingAdjustable
Alarm TypeAudio/Visual
Battery Life12 hrs.
Battery TypeAlkaline
Depth2.312"
DetectsCombustible, Hydrogen Sulfide
DisplayLCD
Height11 1/2"
Housing ColorYellow
Width3"
Accuracy+/-2 ppm or 5%
Alarm Setting AdjustmentAdjustable Alarm Setting
Battery ChemistryAlkaline
Battery SizeC
Brand & SeriesSENSIT Gold Multi Gas Detector
Communication TechnologyInfrared
Data LoggerYes
Display Screen TypeLCD
Display TypeDigital
FeaturesDate/Time Display, Field Calibration, Internal Pump, Intrinsically Safe Design (Certified), Push Button Operation, Water/Dust Filter
Gas DetectedCombustible Gas, Hydrogen Sulfide, Methane, Propane
Includes(3) C Batteries, Extra Sensor Cap, Hard Carrying Case, Wrist Strap
Includes BatteriesYes
Includes PumpNo
MaintainabilityMaintainable
Maximum Operating Temperature120°F
Measurement Range0 ppm to 100 ppm
Minimum Operating Temperature0°F
Mount TypeWrist Strap
Number Of Gases Detected1
Overall Depth2.32"
Overall Height11 1/2"
Overall Width3"
Power SourceBattery
Product TypeMulti-Gas Detector
Replaceable BatteryYes
Resolution1 ppm
SeriesMulti Gas Detector
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)15.24
Ship length (cm)38.1
Ship width (cm)27.94
HS code9026800000
Country of OriginUS

Product Variants

ProductModelDetectsHousing ColorAlarm TypeBattery TypeBattery LifeGas TypeDisplayDepthPrice
SENSIT 910-00100-B Multi-gas Detector Lel/co Yellow | AC6YKW 36T510 910-00100-BCombustible, Carbon MonoxideYellowAudio/VisualAlkaline12 hrs.LEL, COLCD2.312"€2,542.21
SENSIT 910-00100-C Multi-gas Detector Lel/o2 Yellow | AC6YKX 36T511 910-00100-CCombustible, OxygenYellowAudio/VisualAlkaline12 hrs.-LCD2.312"€2,542.21
SENSIT 910-00100-D Multi-gas Detector Lel/h2s Yellow | AC6YKY 36T512 910-00100-DCombustible, Hydrogen SulfideYellowAudio/VisualAlkaline12 hrs.-LCD2.312"€2,542.21
SENSIT 909-00000-B Multi-gas Detector Lel/co Yellow | AC6YMP 36T567 909-00000-BCombustible, Carbon MonoxideYellowAudio/VisualAlkaline12 hrs.LEL, COLCD2.312"€1,860.10
SENSIT 909-00000-C Multi-gas Detector Lel/o2 Yellow | AC6YMQ 36T568 909-00000-CCombustible, OxygenYellowAudio/VisualAlkaline12 hrs.-LCD2.312"€1,860.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SENSIT 909-00000-D Multi-gas Detector Lel/h2s Yellow
€1,969.52 /unit