Flat Shipping

Flat Shipping at €24.99 + VAT

SENSIT 360-00105 T10 Torx Wrench | AC6YNN 36T597

SENSIT 360-00105 T10 Torx Wrench

Item: AC6YNN Model: 360-00105Cross Ref: 36T597
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT10 Torx Wrench
Diameter1/8"
For Use WithMfr. No. 906-00000-08, Mfr. No. 906-00000-09
Industry TypeHealthcare
Length2 1/8"
Outside Dia.0.13"
Overall Length2.13"
Overall Width0.81"
Width13/16"
Accessory BrandSENSIT HXG 2d
Outside Diameter0.13"
Product TypeWrench

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)12.7
Ship length (cm)27.94
Ship width (cm)12.7
HS code8204110060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SENSIT 360-00105 T10 Torx Wrench
€12.46 /unit