Flat Shipping

Flat Shipping at €24.99 + VAT

SENSIT 320-00047 Dust Pre-Filter 2 Inch length x 1-1/2 Inch width | AH6FVJ 35ZD32

SENSIT 320-00047 Dust Pre-Filter 2 Inch length x 1-1/2 Inch width

Item: AH6FVJ Model: 320-00047Cross Ref: 35ZD32
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Pre-Filter
Height1/4"
Length2"
Power SourceNo
Status IndicatorNo
Width1 1/2"
Accessory BrandSENSIT P400
IncludesP400 Replacement Part
Overall Height1/4"
Overall Width1 1/2"
Product TypePre-Filter

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.16
Ship length (cm)25.4
Ship width (cm)10.16
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SENSIT 320-00047 Dust Pre-Filter 2 Inch length x 1-1/2 Inch width
€5.70 /unit