Flat Shipping

Flat Shipping at €24.99 + VAT

SENCO JOISTPRO 250 Nail Gun, Metal Connector, 34 Deg, Paper, Sequential | CU2LZC

SENCO JOISTPRO 250 Nail Gun, Metal Connector, 34 Deg, Paper, Sequential

Item: CU2LZC Model: JOISTPRO 250Cross Ref: 48J278
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemGun
Air Consumption2.3 SCFM
Air Inlet1/4" NPT
Air Pressure120 psi
Air Pressure Range70 psi to 120 psi
Built-in LightNo
Collation Angle34°
Collation StyleStrip
Collation TypePaper
Depth ControlYes
Duty RatingIndustrial Duty
Exhaust LocationTop
FeaturesDry Fire Lockout
Firing ModeSequential
For Nail Head StyleStandard Round
For Nail Length Range1 1/2" to 2 1/2"
For Nail Penny Size8d, 12d
For Nail Shank Diameter0.113" to 0.148"
Handle TypePistol Grip
Housing MaterialAluminum
IncludesAdjustable Rafter Hanger
Max. Air Pressure120 psi
Max. Fastening Rate3 per sec.
Min. Air Pressure70 psi
Min. Hose Size3/8"
Nail Capacity20
Nail Gun TypeMetal Connector
Overall Height14 1/8"
Overall Length13 7/8"
Overall Width4 1/4"
Power SourceAir Powered
StandardsANSI SNT-101:2015
TipToe Nailing
Tool Weight5.9 lbs.

Shipping Info:

Ship weight (kg) 3.69
Ship height (cm)35.88
Ship length (cm)35.24
Ship width (cm)10.8
Country of OriginTW

Product Variants

ProductModelHeightOverall WidthDepth ControlMax. Air PressureDuty RatingFiring ModeMin. Air PressureMin. Hose SizePrice
SENCO FINISHPRO 18BMG Nail 0 Deg, Glue, Combo, 18 Ga Nail Gauge | CU2LYP FINISHPRO 18BMG9 7/8"2 1/2"Yes120 psiGeneralCombination70 psi1/4"€163.31
SENCO FINiSHPRO16XP Nail Gun, Finish, 0 Deg, Strip, Combo, 16 Ga Nail Gauge | CU2LYR FINiSHPRO16XP11 3/8"4"Yes120 psiIndustrialCombination70 psi1/4"€242.21
SENCO SHF200 Nail Gun, Flooring, 0 Deg, Glue, Sequential 1/4 Inch Npt | CU2LYT SHF20021 1/2"3 1/8"No110 psiIndustrialSequential90 psi1/4"€572.82
SENCO SCN65XP Nail Gun, Framing, 15 Deg, Wire, Bump 3/8 Inch Npt | CU2LYU SCN65XP14 1/8"5 3/8"Yes120 psiIndustrialBump70 psi3/8"€697.53
SENCO ROOFPRO 445XP Nail Gun, Framing, 15 Deg, Wire, Sequential, 3/4 Inch To 1 3/4 Inch Nail Length Range | CU2LYV ROOFPRO 445XP10 7/8"4 1/2"Yes120 psiIndustrialSequential70 psi3/8"€378.01
SENCO FRAMEPRO 325FRHXP Nail Gun, Framing, 20 Deg, Plastic, Combo, 2 Inch To 3 1/4 Inch Nail Length Range | CU2LYW FRAMEPRO 325FRHXP11 7/8"4 1/2"Yes120 psiIndustrialCombination70 psi3/8"€388.00
SENCO TN11G1 Nail Gun, Pin, Straight, Strip, Sequential 1/4 Inch Npt | CU2LYX TN11G17.812"2 5/8"No100 psiIndustrialSequential70 psi1/4"€333.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SENCO JOISTPRO 250 Nail Gun, Metal Connector, 34 Deg, Paper, Sequential