Flat Shipping

Flat Shipping at €24.99 + VAT

SENCO F06BAAP Staples, 3/8 Inch Length, Steel | CG8YVM 48LR39

SENCO F06BAAP Staple, Steel, Electro Galv, 3/8 In Lg., 20 ga. Gauge, 1/2 In Crown, Chisel, 24 Pk

Item: CG8YVM Model: F06BAAPCross Ref: 48LR39
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€144.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStaples
Collation ConfigurationStrip
Collation TypeGlue
Crown1/2"
FinishElectro Galvanized
Gauge20 ga.
Head StyleCrown
Length3/8"
MaterialSteel
Point TypeChisel
Shank TypeSmooth
System Of MeasurementImperial
TypeStaple
Compatible With Grainger Part Number48LR37
Compatible With Manufacturer Model Number6S0041N, 6S0341N, 8H0001N
Crown Width1/2"
For Use With6S0041N, 6S0341N, 8H0001N
Leg Length3/8"
Product TypeStandard Flat Staple

Shipping Info:

Ship weight (kg) 3.375
Country of OriginCN

Product Variants

ProductModelTypeCollation ConfigurationCollation TypeGaugeHead StylePoint TypeCrownCollation AnglePkg. Qty.Price
SENCO A101259 Headless Pins, 1-1/4 Inch Length, Steel | CG8YUP 48LR35 A101259PinStripGlue23 ga.HeadlessChisel--2€20.99
SENCO A101379 Headless Pins, 1-3/8 Inch Length, Steel | CG8YUQ 48LR36 A101379PinStripGlue23 ga.HeadlessChisel--2600€18.34
SENCO ED23AABH Siding Nails, 2-1/4 Inch Length, Steel | CG8YVF 48LP97 ED23AABHRoofing, Siding And Framing NailCoilWire13 ga.Full RoundDiamond-15°3€172.24
SENCO F05BAAP Staples, 5/16 Inch Length, Steel | CG8YVL 48LR38 F05BAAPStapleStripGlue20 ga.CrownChisel1/2"-24€116.37
SENCO F08BAAP Staples, 1/2 Inch Length, Steel | CG8YVN 48LR40 F08BAAPStapleStripGlue20 ga.CrownChisel1/2"-15€91.53
SENCO M003101 Roofing Nails, 3/4 Inch Length, Steel | CG8YWW 48LR63 M003101Roofing, Siding And Framing NailCoilWire11 ga.Full RoundDiamond-15°7€72.06
SENCO M003103 Roofing Nails, 1 Inch Length, Steel | CG8YWX 48LR65 M003103Roofing, Siding And Framing NailCoilWire11 ga.Full RoundDiamond-15°7€120.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SENCO F06BAAP Staple, Steel, Electro Galv, 3/8 In Lg., 20 ga. Gauge, 1/2 In Crown, Chisel, 24 Pk
€144.89 /unit