Flat Shipping

Flat Shipping at €24.99 + VAT

SENCO DA21EPBN Angled Finish Nails, 2 Inch Length, Steel | CG8YVC 19T449

SENCO DA21EPBN Angled Finish Nail, Steel, Bright, 2 In Lg., Flat Head, 15 ga. Gauge, 34 Deg Collation Angle, 4000 Pk

Item: CG8YVC Model: DA21EPBNCross Ref: 19T449
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.53 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngled Finish Nails
Collation Angle34°
Collation ConfigurationStrip
Collation TypeTape
FinishBright
Gauge15 ga.
Head StyleFlat
Length2"
MaterialSteel
Point TypeChisel
Shank Thread Dia.0.072"
Shank TypeSmooth
System Of MeasurementImperial
TypeFinishing Nail

Shipping Info:

Ship weight (kg) 3.9375
Country of OriginUS

Product Variants

ProductModelTypeCollation ConfigurationCollation TypeCollation AngleGaugeHead StylePoint TypeNumber Of SticksPkg. Qty.Price
SENCO HC27APBX Collated Framing Nail 34 Degree - PK2500 | AB6JJA 21U143 HC27APBXRoofing, Siding And Framing NailStripTape34°-ClippedDiamond25002€113.98
SENCO GE24APBX Collated Framing Nail 34 Degree - PK2500 | AB6JJB 21U144 GE24APBXRoofing, Siding And Framing NailStripTape34°-ClippedDiamond25002€80.84
SENCO KD27APBSN Collated Framing Nail 20 Degree Pack Of 4000 | AB6JJC 21U145 KD27APBSNRoofing, Siding And Framing NailStripPlastic20°-Full RoundDiamond40004€165.21
DEWALT DCA16125 Finish Nail 16 Gauge 1 1/4 Inch Length - Pack Of 2500 | AC9ELE 3FZG8 DCA16125Finishing Nail-Adhesive20°16 ga.T HeadChisel502€34.68
DEWALT DCA16150 Finish Nail 16 Gauge 1 1/2 Inch Length - Pack Of 2500 | AC9ELF 3FZG9 DCA16150Finishing Nail-Adhesive20°16 ga.T HeadChisel502€51.92
DEWALT DCA16200 Finish Nail 16 Gauge 2 Inch Length - Pack Of 2500 | AC9ELG 3FZH1 DCA16200Finishing Nail-Adhesive20°16 ga.T HeadChisel502€47.01
DEWALT DCA16250 Finish Nail 16 Gauge 2 1/2 Inch Length - Pack Of 2500 | AC9ELH 3FZH2 DCA16250Finishing Nail-Adhesive20°16 ga.T HeadChisel502€60.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SENCO DA21EPBN Angled Finish Nail, Steel, Bright, 2 In Lg., Flat Head, 15 ga. Gauge, 34 Deg Collation Angle, 4000 Pk
€77.53 /pack