SELLSTROM S90496 Rack, 30 Inch Height x 12 Inch Width x 9 1/4 Inch Depth, White, Steel, Cabinet | CU2LXV

SELLSTROM S90496 Rack, 30 Inch Height x 12 Inch Width x 9 1/4 Inch Depth, White, Steel, Cabinet

Item: CU2LXV Model: S90496Cross Ref: 61KL63
In Stock

Get it by Monday, Jun 16

€92.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRack
Capacity5 Safety Goggles, 6 Safety Glasses
ColorWhite
Cord IncludedNo
Includes KeysNo
MaterialSteel
Mounting LocationCabinet
Overall Depth9 1/4"
Overall Height30"
Overall Width12"
StyleRack
Includes CordNo

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)76.2
Ship length (cm)23.5
Ship width (cm)30.48
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SELLSTROM S90496 Rack, 30 Inch Height x 12 Inch Width x 9 1/4 Inch Depth, White, Steel, Cabinet
€92.99 /unit