Flat Shipping

Flat Shipping at €24.99 + VAT

SELLSTROM 29301-10WW Welding Helmet Shade 10 Black | AD9JHV 4T543

SELLSTROM 29301-10WW Welding Helmet Shade 10 Black

Item: AD9JHV Model: 29301-10WWCross Ref: 4T543
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPassive Welding Helmet
ColorBlack
GraphicsNone
HeadgearRatchet
Lens Shade10 mg
MaterialThermoplastic Rubber
Number Of Arc Sensors0
Plate Height2"
Plate Width4 1/4"
Viewing Area2" x 4 1/4"
FeaturesConstructed With Quick Release Ratcheting Head Gear And Includes Sweat Band, Cover, Protective Plates, Sel Snap Lens Retention System Provides Easy Loading Of Filter, Specially Designed Rigid Nec, Super Tuff Nylon Provides A Durable But Lightweight Design
Grind ModeNo
Helmet MaterialNylon
Helmet TypePassive
IncludesShade 10 Passive Filter
Includes BatteriesNo
Includes Electromagnetic SensorNo
Lens ColorGray
MagnificationNo
Series290 Series
StandardsANSI Z87.1, CAN/CSA Z94.3
Suspension Adjustment TypeRatchet
Welding Light State3
Welding Shade DesignationW10

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)35.31
Ship length (cm)25.4
Ship width (cm)22.1
HS code6506103075
Country of OriginUS

Product Details:

    • Grind Mode (No)

Product Variants

ProductModelColorViewing AreaPlate WidthPlate HeightNumber Of Arc SensorsGraphicsGrind ModeSuspension Adjustment TypePrice
SELLSTROM 29911-10WW Welding Helmet Shade 10 Silver | AD9JHU 4T542 29911-10WWSilver4 1/2" x 5 1/4"5 1/4"4 1/2"-None--€58.93
SELLSTROM 29901-45-10WW Welding Helmet Shade 10 Black | AE7MCV 5ZF85 29901-45-10WWBlack4 1/2" x 5 1/4"4 1/2"4 1/2"-None--€67.70
SELLSTROM 29411-08E Welding Helmet Gray | AG6WRG 49H757 S29411-08EGray2" x 4.25"4 1/4"2"-NoneNoRatchet€141.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SELLSTROM 29301-10WW Welding Helmet Shade 10 Black