Flat Shipping

Flat Shipping at €24.99 + VAT

SEELYE 900-14031 Plastic Welding Rod, HDPE, Std, Round, 1/8 Inch x 48 Inch, Black, 1 lb, 51 PK | CU2LTX

SEELYE 900-14031 Plastic Welding Rod, HDPE, Std, Round, 1/8 Inch x 48 Inch, Black, 1 lb, 51 Pack

Item: CU2LTX Model: 900-14031Cross Ref: 4UZV8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Rod
ColorBlack
For Maximum Material Thickness0.156"
GradeStandard
MaterialHDPE
Max. Operating Temp.600°F
Min. Operating Temp.500°F
Overall Length48"
Polymer TypePolyethylene
ProcessPlastic Welding
Rod Dia.1/8"
Rod Length48"
Rod ShapeRound
Material GradeStandard
Maximum Operating Temperature600°F
Minimum Operating Temperature500°F
Rod Diameter1/8"
Weight1 lbs.

Shipping Info:

Ship weight (kg) 0.513
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorFor Maximum Material ThicknessRod Dia.GradeMaterialProcessMax. Operating Temp.Min. Operating Temp.Pkg. Qty.Price
SEELYE 900-14033 Plastic Welding Rod, HDPE, Std, Round, 3/16 Inch x 48 Inch, Black, 1 lb, 23 PK | CU2LRV 900-14033Black1/2"0.188"StandardHDPEPlastic Welding600°F500°F23€18.27
SEELYE 900-14001 Plastic Welding Rod, HDPE, Std, Round, 1/8 Inch x 48 Inch, Off-White, 1 lb, 54 PK | CU2LTY 900-14001Off White0.156"1/8"StandardHDPEPlastic Welding600°F500°F54€18.33
SEELYE 900-14003 Plastic Welding Rod, HDPE, Std, Round, 3/16 Inch x 48 Inch, Off-White, 1 lb, 24 PK | CU2LTZ 900-14003Off White1/2"0.188"StandardHDPEPlastic Welding600°F500°F24€18.33
SEELYE 900-14032 Plastic Welding Rod, HDPE, Std, Round, 5/32 Inch x 48 Inch, Black, 1 lb, 35 PK | CU2LUA 900-14032Black1/4"0.156"StandardHDPEPlastic Welding600°F500°F35€18.27
SEELYE 900-14002 Plastic Welding Rod, HDPE, Std, Round, 5/32 Inch x 48 Inch, Off-White, 1 lb, 34 PK | CU2LUB 900-14002Off White1/4"0.156"StandardHDPEPlastic Welding600°F500°F34€18.33
SEELYE 900-14042 Plastic Welding Rod, HDPE, Std, Round, 5/32 Inch x 48 Inch, Red, 1 lb, 36 PK | CU2LUC 900-14042Red1/4"0.156"StandardHDPEPlastic Welding600°F500°F36€36.05
SEELYE 900-15031 Thermoplastic Welding Rod, HDPE, 1/8 Inch x 48 Inch, Natural, 1 lb, 18 PK | CU2LVB 900-15031Off White1/2"1/8"-HDPEPlastic Welding600°F500°F18€26.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEELYE 900-14031 Plastic Welding Rod, HDPE, Std, Round, 1/8 Inch x 48 Inch, Black, 1 lb, 51 Pack
€19.35 /pack