Flat Shipping

Flat Shipping at €24.99 + VAT

SEELYE 900-14022 Plastic Welding Rod, LDPE, Round, 3/16 Inch x 48 Inch, Black, 1 lb, 25 PK | CU2LUG

SEELYE 900-14022 Plastic Welding Rod, LDPE, Round, 3/16 Inch x 48 Inch, Black, 1 lb, 25 PK

Item: CU2LUG Model: 900-14022Cross Ref: 4VDC2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Rod
ColorBlack
For Maximum Material Thickness1/2"
GradeStandard
MaterialLDPE
Max. Operating Temp.550°F
Min. Operating Temp.500°F
Overall Length48"
ProcessPlastic Welding
Rod Dia.0.188"
Rod Length48"
Rod ShapeRound
Material GradeStandard
Rod Diameter3/16"
Weight1 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorFor Maximum Material ThicknessRod Dia.MaterialProcessMax. Operating Temp.Min. Operating Temp.Rod LengthPkg. Qty.Price
SEELYE 900-14012 Plastic Welding Rod, LDPE, Round, 5/32 Inch x 48 Inch, Off-White, 1 lb, 37 PK | CU2LRY 900-14012Off White1/4"0.156"LDPEPlastic Welding550°F500°F48"37€18.27
SEELYE 900-14020 Plastic Welding Rod, LDPE, Round, 1/8 Inch x 48 Inch, Black, 1 lb, 56 PK | CU2LUE 900-14020Black0.156"1/8"LDPEPlastic Welding550°F500°F48"56€18.27
SEELYE 900-14011 Plastic Welding Rod, LDPE, Round, 1/8 Inch x 48 Inch, Off-White, 1 lb, 52 PK | CU2LUF 900-14011Off White0.156"1/8"LDPEPlastic Welding550°F500°F48"52€18.27
SEELYE 900-14013 Plastic Welding Rod, LDPE, Round, 3/16 Inch x 48 Inch, Off-White, 1 lb, 25 PK | CU2LUH 900-14013Off White1/2"0.188"LDPEPlastic Welding550°F500°F48"25€18.27
SEELYE 900-14021 Plastic Welding Rod, LDPE, Round, 5/32 Inch x 48 Inch, Black, 1 lb, 42 PK | CU2LUJ 900-14021Black1/4"0.156"LDPEPlastic Welding550°F500°F48"42€18.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEELYE 900-14022 Plastic Welding Rod, LDPE, Round, 3/16 Inch x 48 Inch, Black, 1 lb, 25 PK
€19.35 /pack