Flat Shipping

Flat Shipping at €24.99 + VAT

SEELYE 900-11102 Plastic Welding Rod, PVC, Type 1, Round, 5/32 Inch x 48 Inch, Gray, 1 lb, 23 PK | CU2LUZ

SEELYE 900-11102 Plastic Welding Rod, PVC, Type 1, Round, 5/32 Inch x 48 Inch, Gray, 1 lb, 23 Pack

Item: CU2LUZ Model: 900-11102Cross Ref: 4UZU3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.24 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Rod
ColorGray
For Maximum Material Thickness1/4"
GradeGrade 1
MaterialPVC
Max. Operating Temp.625°F
Min. Operating Temp.550°F
Overall Length48"
ProcessPlastic Welding
Rod Dia.0.156"
Rod Length48"
Rod ShapeRound

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorFor Maximum Material ThicknessRod Dia.Rod ShapeMaterialProcessMax. Operating Temp.Min. Operating Temp.Pkg. Qty.Price
SEELYE 900-11001 Plastic Welding Rod, PVC, Type 1, Round, 1/8 Inch x 48 Inch, White, 1 lb, 36 PK | CU2LRZ 900-11001White0.156"1/8"RoundPVCPlastic Welding625°F550°F36€23.59
SEELYE 900-11003 Plastic Welding Rod, PVC, Type 1, Round, 3/16 Inch x 48 Inch, White, 1 lb, 16 PK | CU2LTB 900-11003White1/2"0.188"RoundPVCPlastic Welding625°F550°F16€23.59
SEELYE 900-11101 Plastic Welding Rod, PVC, Type 1, Round, 1/8 Inch x 48 Inch, Gray, 1 lb, 34 PK | CU2LUX 900-11101Gray0.156"1/8"RoundPVCPlastic Welding625°F550°F34€22.89
SEELYE 900-11103 Plastic Welding Rod, PVC, Type 1, Round, 3/16 Inch x 48 Inch, Gray, 1 lb, 16 PK | CU2LUY 900-11103Gray1/2"0.188"RoundPVCPlastic Welding625°F550°F16€22.89
SEELYE 900-11002 Plastic Welding Rod, PVC, Type 1, Round, 5/32 Inch x 48 Inch, White, 1 lb, 23 PK | CU2LVA 900-11002White1/4"0.156"RoundPVCPlastic Welding625°F550°F23€23.59
SEELYE 900-11201 Thermoplastic Welding Rod, PVC, Round, 1/8 Inch x 48 Inch, Clear, 1 lb, 39 PK | CU2LWA 900-11201Clear1/2"1/8"RoundPVCPlastic Welding625°F550°F39€36.34
SEELYE 900-11011 Thermoplastic Welding Rod, PVC, Round, 1/8 Inch x 48 Inch, White, 1 lb, 23 PK | CU2LWB 900-11011White1/2"1/8"RoundPVCPlastic Welding625°F550°F23€30.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEELYE 900-11102 Plastic Welding Rod, PVC, Type 1, Round, 5/32 Inch x 48 Inch, Gray, 1 lb, 23 Pack
€24.24 /pack