SEE ALL INDUSTRIES SUC-18F Inspection Mirror Flat 18 x 18 In | AF4PHQ 9E647

SEE ALL INDUSTRIES SUC-18F Inspection Mirror Flat 18 x 18 In

Item: AF4PHQ Model: SUC-18FCross Ref: 9E647
In Stock

Get it by Friday, Jun 13

€175.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInspection Mirror
MaterialGlass
ShapeFlat
TypeFlat
Base TypeStandard
Compressed Length30"
Extended Length - Maximum50"
FeaturesLight Duty Construction
Handle MaterialMetal
Handle StyleBicycle Grip
Included WheelsWheels Included
Mirror Adjustment - Maximum45°
Mirror MaterialGlass
Mirror ShapeRound
Mirror Size18" Dia
Shaft TypeTelescoping
Swivel TypeSwivel
Use LocationIndoor

Shipping Info:

Ship weight (kg) 6.3675
Ship height (cm)59.18
Ship length (cm)82.04
Ship width (cm)16.51
HS code7009925000
Country of OriginUS

Product Variants

ProductModelShapeMaterialSwivel TypePrice
SEE ALL INDUSTRIES SUC-PLX8C Inspection Mirror Convex Acrylic 8 In | AD3FEU 3YRU6 SUC-PLX8CRoundAcrylic, Chrome-€129.67
SEE ALL INDUSTRIES DUC-12C Mirror Inspection Indoor/outdoor 12 Diameter | AF3PEK 8AE25 DUC-12CRoundGlass-€190.05
SEE ALL INDUSTRIES SUC-18C Inspection Mirror Convex 18 In | AF4DJP 8RN39 SUC-18CRoundGlass-€196.42
SEE ALL INDUSTRIES SUC-1212F Inspection Mirror Standard Flat 12 In | AF4JCX 8XZH7 SUC-1212FSquareGlass-€138.21
SEE ALL INDUSTRIES DUC-18C Inspection Mirror 18 In | AF4UFQ 9KAL7 DUC-18CRoundGlass-€261.36
SEE ALL INDUSTRIES DUC-1212F Mirror Inspection Indoor/outdoor 12 x 12 | AF4UVR 9L431 DUC-1212FSquareGlass-€190.05
SEE ALL INDUSTRIES DUC-18F Inspection Mirror Flat 18 In | AF4VKC 9LEY2 DUC-18FFlatGlass-€261.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEE ALL INDUSTRIES SUC-18F Inspection Mirror Flat 18 x 18 In
€175.28 /unit