SEE ALL INDUSTRIES ONV-360-32-SBRW Full Dome Mirror 32 Inch Diameter Acrylic Hi-Vis | AH3QZM 33HV40

SEE ALL INDUSTRIES ONV-360-32-SBRW Full Dome Mirror 32 Inch Diameter Acrylic Hi-Vis

Item: AH3QZM Model: ONV-360-32-SBRWCross Ref: 33HV40
In Stock

Get it by Thursday, Jun 12

€296.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Dome Mirror
Approx. Viewing Distance450 sq. ft.
Backing TypeNone
Diameter32"
Dome Height14"
Lens MaterialAcrylic
Mounting LocationCeiling
Rim TypeAcrylic
Viewing Angle360°
Approximate Viewing Distance450 ft.
Backing MaterialNo Backing
Backing- RemoveNo Back
IncludesHanging Chains, Hooks, Screws
Includes Mounting HardwareYes
Mirror EnvironmentIndoor
Mirror MaterialAcrylic
Mirror ShapeRound
StandardsUL APPROVED
Weight13.5 lbs.

Shipping Info:

Ship weight (kg) 7.2576
Ship height (cm)40.64
Ship length (cm)86.36
Ship width (cm)85.09
Country of OriginUS

Product Variants

ProductModelDiameterViewing AngleMounting LocationBack MaterialPrice
SEE ALL INDUSTRIES PV26-360GB Full Dome Mirror 26in. Acrylic | AD2APZ 3LZD7 PV26-360GB26"360°CeilingSteel€445.47
SEE ALL INDUSTRIES ONV-360-18-PC Full Dome Mirror 18 inch Polycarbonate | AH3QYJ 33HV13 ONV-360-18-PC18"360°Ceiling-€200.48
SEE ALL INDUSTRIES ONV-360-48-SBRW Full Dome Mirror 48 Inch Diameter Acrylic Hi-Vis | AH3QZQ 33HV43 ONV-360-48-SBRW48"360°Ceiling-€526.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEE ALL INDUSTRIES ONV-360-32-SBRW Full Dome Mirror 32 Inch Diameter Acrylic Hi-Vis
€296.99 /unit