SECURITY DOOR AUTO336V Power Operator, Electronically Controlled, Non-Handed, 39 Inch Housing Length, 130 Deg | CU2LQK

SECURITY DOOR AUTO336V Power Operator, Electronically Controlled, Non-Handed, 39 Inch Housing Length, 130 Deg

Item: CU2LQK Model: AUTO336VCross Ref: 60HZ25
In Stock

Get it by Thursday, Jun 12

€3,962.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOperator
Ada CompliantYes
Arm MaterialAluminum
Closer TypeElectronically Controlled
ColorAluminum
Hand OrientationNon Handed
Housing Depth4 1/2"
Housing Height4 7/8"
Housing Length39"
IncludesSigns, Spindle, Technical Manual
Manual/automaticYes
MaterialAluminum
Max. Door Opening130°

Shipping Info:

Ship weight (kg) 14.49
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelArm TypeHand OrientationCloser TypeColorArm MaterialManual/automaticMaterialPrice
SECURITY DOOR AUTO236V Power Operator, Electronically Controlled, Non-Handed, 39 Inch Housing Length | CU2LQJ AUTO236VTrackNon HandedElectronically ControlledAluminumAluminumYesAluminum€3,141.73
SECURITY DOOR AUTO136V Power Operator, Electronically Controlled, Non-Handed, 39 Inch Housing Length, Std | CU2LQL AUTO136VStandardNon HandedElectronically ControlledAluminumAluminumYesAluminum€3,154.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SECURITY DOOR AUTO336V Power Operator, Electronically Controlled, Non-Handed, 39 Inch Housing Length, 130 Deg
€3,962.67 /unit