SECURITRON M62F Electromagnetic Lock Face Mount | AE4JLM 5KZV8

SECURITRON M62F Electromagnetic Lock Face Mount

Item: AE4JLM Model: M62FCross Ref: 5KZV8
In Stock

Get it by Thursday, Jun 12

€426.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectromagnetic Lock
Amp Draw @ 12v250 mA
Amp Draw @ 24v150 mA
FinishBrushed
Holding Force1200 lbs.
Input Voltage12/24V
Lock Body Length8"
Lock Body Width3"
MaterialStainless Steel
Opening ActionInstant Release
Projection From Wall2 1/2"
SeriesM62 Series
TypeFace Mount
Armature Length6"
Compatible With BrandSecuritron
Includes HardwareHardware Included
Overall Height3"
Overall Length8"
Overall Width2 3/4"
Projection2 1/2"
StandardsUL LISTED
Strike Plate Height1/2"
Strike Plate Width2 3/4"

Shipping Info:

Ship weight (kg) 4.797
Ship height (cm)10.16
Ship length (cm)30.48
Ship width (cm)15.49
HS code8301406030
Country of OriginUS

Product Details:

    • Release Delay (Instant)
    • Strike Plate Depth (In.) (1/2)
    • Strike Plate Length (In.) (6)

Product Variants

ProductModelLock Body WidthAmp Draw @ 12vHolding ForceProjection From WallFinishMaterialOpening ActionAmp Draw @ 24vPrice
SECURITRON M32F Electromagnetic Lock Face Mount | AE4JLF 5KZV0 M32F1 7/8"300 mA600 lbs.2 1/4"BrushedStainless SteelInstant Release150 mA€333.41
SECURITRON M32FB Electromagnetic Lock Face Mount | AE4JLG 5KZV1 M32FB1 7/8"300 mA600 lbs.2 1/4"BrushedStainless SteelInstant Release150 mA€426.15
SECURITRON M32FBD Electromagnetic Lock Face Mount | AE4JLH 5KZV2 M32FBD1 7/8"300 mA600 lbs.2 1/4"BrushedStainless SteelInstant Release150 mA€478.27
SECURITRON M62FG Electromagnetic Lock Face Mount | AE4JLN 5KZV9 M62FG3"250 mA1200 lbs.2 1/2"BrushedStainless SteelInstant Release150 mA€453.74
SECURITRON M62FGBD Electromagnetic Lock Face Mount | AE4JLQ 5KZW1 M62FGBD3"250 mA1200 lbs.2 1/2"BrushedStainless SteelInstant Release150 mA€600.90
SECURITRON M62FD Electromagnetic Lock Face Mount | AE4JLR 5KZW3 M62FD3"250 mA1200 lbs.2 1/2"BrushedStainless SteelInstant Release150 mA€487.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SECURITRON M62F Electromagnetic Lock Face Mount
€426.15 /unit