Flat Shipping

Flat Shipping at €24.99 + VAT

SECURITRON DK-26PSS Keypad, Keypad, Stainless Steel, 7 Inch Height, 1 1/2 Inch Width, 11 Keys | CU2LLQ

SECURITRON DK-26PSS Keypad, Stainless Steel, 7 Inch Height, 1 1/2 Inch Width, 11 Keys

Item: CU2LLQ Model: DK-26PSSCross Ref: 45CF85
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€371.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeypad
Access TypeKeypad
Case MaterialStainless Steel
Depth7/8"
FeaturesDigital, Low Voltage Operation, Narrow Stile
FinishSatin Stainless
For Use WithMagnetic And Electrically Door Locks
Height7"
IncludesMounting Hardware
InterfaceStand Alone
Max. User Codes59
Number Of Keys11
Operating Temp. Range+32°F to +110°F
Power Required12-24V
Timed Entry Allowance1 sec. to 99 sec.
Weather ResistantYes
Width1 1/2"
Compatible Product TypeElectric Locks
Includes HardwareHardware Included
MaterialStainless Steel
Overall Depth7/8"
Overall Height7"
Overall Width1 1/2"
StandardsCE: EN 50091-1, EN 61000-6-2
Voltage12/24V AC/DC

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)17.78
Ship length (cm)2.22
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelDepthHeightFinishWeather ResistantNumber Of KeysTimed Entry AllowanceMax. User CodesAccess TypePrice
SECURITRON DK-16 Access Control Keypad, Keypad, 4 1/2 Inch Height, 2 3/4 Inch Width | CU2LHG DK-165/32"4 1/2"Satin StainlessNo121 sec. to 99 sec.59Keypad€378.63
SECURITRON DK-26BK Access Control Keypad, Keypad, Stainless Steel, 7 Inch Height, 1 1/2 Inch Width, 11 Keys | CU2LHH DK-26BK7/8"7"BrushedYes111 sec. to 99 sec.59Keypad€493.48
SECURITRON DK-26PBK Keypad, Keypad, Stainless Steel, 7 Inch Height, 1 1/2 Inch Width, 11 Keys | CU2LLP DK-26PBK7/8"7"BrushedYes111 sec. to 99 sec.59Keypad€288.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SECURITRON DK-26PSS Keypad, Stainless Steel, 7 Inch Height, 1 1/2 Inch Width, 11 Keys
€371.86 /unit