Flat Shipping

Flat Shipping at €24.99 + VAT

SECURITRON BN-250 Blind Nut, Adj, Steel | CU2LMF

SECURITRON BN-250 Blind Nut, Adj, Steel

Item: CU2LMF Model: BN-250Cross Ref: 45CG38
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut
ColorBlack, Clear, White
FinishPowder Coat
For Use WithAll Kinds Of Sheet Metal, Pipes And Other Areas Of The Manufacturing Industrial Fastening
Includes(40) Pack Of Blind Nuts With Collapsing Tool
MaterialSteel
TypeAdjustable , Blind Nut

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SECURITRON BN-250 Blind Nut, Adj, Steel
€52.92 /unit