Flat Shipping

Flat Shipping at €24.99 + VAT

SECURITRON AQS2410 Power Supply, Power Supply/Charger, Batteries Required, 14 Inch Enclosure Depth, Fused | CU2LNN

SECURITRON AQS2410 Power Supply, Power Supply/Charger, Batteries Required, 14 Inch Enclosure Depth, Fused

Item: CU2LNN Model: AQS2410Cross Ref: 54YM88
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€567.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply
Batteries RequiredYes
Enclosure Depth14"
Enclosure Height4 3/4"
Enclosure Width14"
FinishPowder Coat
For Use WithCard Readers, Electric Strikes, Keypads, Magnetic Locks, Request To Exits
Fused/nonfusedFused
Height4 3/4"
Input Voltage24V DC
Length14"
MaterialSteel
Number Of Outputs1
Output Amps10A
Output Voltage24V DC
Sub-categoryPower Supply/Charger
TypePower Supply/Charger
Width14"
Battery RequirementBatteries Required
Compatible With BrandSecuritron
Compatible With Manufacturer Model NumberPDB-8C8R, PDB-8F8R
Compatible With SeriesSeries PDB
Current @ 12v10A
Enclosure Length14"
Fuse TypeFused
Overall Height14"
Overall Length4 3/4"
Overall Width14"
Product TypePower Supply
StandardsUL LISTED
Voltage12.5/25V

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightInput VoltageEnclosure DepthEnclosure HeightBatteries RequiredOutput AmpsOutput VoltageEnclosure WidthPrice
SECURITRON EPS-05B Power Supply Board, Component Accessory | CU2LHL EPS-05B1/2"100-240V AC--No1A12V DC--
RFQ
SECURITRON AQL104-E1 Electromagnetic Lock Power Supply | CU2LJY AQL104-E114"120/230V AC4 1/2"14"Yes10A24V DC12"€410.05
SECURITRON AQL4-E1 Electromagnetic Lock Power Supply | CU2LJZ AQL4-E114"120/230V AC4 1/2"14"Yes3/4A12/24V DC12"€325.74
SECURITRON EL-CEPT Electromagnetic Lock Power Supply | CU2LKA EL-CEPT9"-1 7/16"9 1/16"No--1 3/16"€446.18
SECURITRON AQS1210 Electromagnetic Lock Power Supply | CU2LKB AQS121014"120/230V AC4 3/4"14"Yes10A12V DC14"€360.12
SECURITRON CEPT-C5E Electromagnetic Lock Power Supply | CU2LKC CEPT-C5E9"-1 7/16"9 1/16"No--1 3/16"€418.30
SECURITRON CEPT-NW Electromagnetic Lock Power Supply | CU2LKD CEPT-NW9"-1 7/16"9 1/16"No--1 3/16"€374.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SECURITRON AQS2410 Power Supply, Power Supply/Charger, Batteries Required, 14 Inch Enclosure Depth, Fused
€567.74 /unit