Flat Shipping

Flat Shipping at €24.99 + VAT

SECURITECH LSL-C1-SE1-630-RHR Door Lever Lockset, Lsl Lever, Brushed Stainless Steel, Kenstan 54G | CU2LBV

SECURITECH LSL-C1-SE1-630-RHR Door Lever Lockset, Lsl Lever, Brushed Stainless Steel

Item: CU2LBV Model: LSL-C1-SE1-630-RHRCross Ref: 52HY91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,406.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Lever Lockset
Ada CompliantYes
Backset2 3/4"
Cylinder Core TypeDisk Tumbler
Electrical/mechanicalMechanical
FeaturesAnti-Ligature
FinishBrushed Stainless Steel
Fire RatedNot Rated
For Use WithCommercial Wood, Hollow Metal Doors
FunctionClassroom
GradeNot Graded
Handle MaterialStainless Steel
Handle TypeLever
IncludesComplete Lock, Mounting Hardware
Key MaterialBrass
Key TypeDifferent
KeyingKeyed Different
Keyway TypeKenstan 54G
Ligature ResistantYes
Location TypeInstitutional
Lockset Fire RatingNot Rated
Lockset Performance StrengthExtra Heavy Duty
Mortise / CylindricalCylindrical
Number Of Keys2
Pins5
Required Door Thickness1 3/4"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeCurved Lip Strike
StyleLSL Lever
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Ansi Lockset FunctionClassroom
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/4"
Fire RatingNot Rated
General Lockset FunctionClassroom Lever Locksets
Hand OrientationRight Handed
Includes CoreCore Not Included
Inside Locking AccessNot Lockable
Knob/handle MaterialStainless Steel
Ligature ResistanceLigature-Resistant
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset StyleLSL Lever
Lockset TypeMechanical
Number Of Pins5
Outside Locking AccessKeyway
Performance Duty Rating1
StandardsUL LISTED
Strike Plate Height4 7/8"
Strike Plate Width1 1/4"
Trim Plate ShapeRound

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBacksetKey TypeLigature ResistantStyleFinishNumber Of KeysPinsLocation TypePrice
SECURITECH LSL-M25-PR1-630-LH Door Lever Lockset, Grade 1, Lsl Lever, Brushed Stainless Steel, Not Keyed | CU2LBG LSL-M25-PR1-630-LH2 3/4"Not KeyedYesLSL LeverBrushed Stainless Steel---€1,657.85
SECURITECH LSL-C1-SE2-630-LHR Door Lever Lockset, Lsl Lever, Brushed Stainless Steel, Kenstan 54G | CU2LBH LSL-C1-SE2-630-LHR2 3/4"DifferentYesLSL LeverheaderBrushed Stainless Steel25Institutional€1,407.02
SECURITECH LSL-C1-ST1-630-LHR Door Lever Lockset, Lsl Lever, Brushed Stainless Steel, Kenstan 54G | CU2LBJ LSL-C1-ST1-630-LHR2 3/4"DifferentYesLSL LeverBrushed Stainless Steel25Institutional€1,407.02
SECURITECH LSL-C1-SE1-630-RH Door Lever Lockset, Lsl Lever, Brushed Stainless Steel, Kenstan 54G | CU2LBK LSL-C1-SE1-630-RH2 3/4"DifferentYesLSL LeverBrushed Stainless Steel25Institutional€1,407.02
SECURITECH LSL-C2-ST1-630-RHR Door Lever Lockset, Lsl Lever, Brushed Stainless Steel, Kenstan 54G | CU2LBL LSL-C2-ST1-630-RHR5"DifferentYesLSL LeverBrushed Stainless Steel25Institutional€1,489.93
SECURITECH LSL-C1-SE2-630-LH Door Lever Lockset, Lsl Lever, Brushed Stainless Steel, Kenstan 54G | CU2LBM LSL-C1-SE2-630-LH2 3/4"DifferentYesLSL LeverBrushed Stainless Steel25Institutional€1,310.16
SECURITECH LSL-C2-SE1-630-LH Door Lever Lockset, Lsl Lever, Brushed Stainless Steel, Kenstan 54G | CU2LBN LSL-C2-SE1-630-LH5"DifferentYesLSL LeverBrushed Stainless Steel25Institutional€1,489.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SECURITECH LSL-C1-SE1-630-RHR Door Lever Lockset, Lsl Lever, Brushed Stainless Steel
€1,406.49 /unit