Flat Shipping

Flat Shipping at €24.99 + VAT

SECURITECH LISA-1DR3642-RH Anti-Ligature Door Alarm Kit, Powder Coated, Mortise, Piezo/Strobe, Alike, Right Handed | CU2LAN

SECURITECH LISA-1DR3642-RH Anti-Ligature Door Alarm Kit, Powder Coated, Mortise, Piezo/Strobe, Alike, Right Handed

Item: CU2LAN Model: LISA-1DR3642-RHCross Ref: 413X20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5,831.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Activates ByMotion
Amps1A
Arm TypeKey Control
Body Height1 5/8"
Body Thickness1"
Body Width1 5/8"
Control Key Registration RequiredNo
Coverage35.375" to 41.375"
Cylinder TypeMortise
Decibels100 dBA
Door HandingRight Handed
FinishPowder Coat
For Door Thickness1 3/4"
For Use WithLigature Resistant Locksets LSL Series
Housing MaterialAluminum, Steel
IncludesHinge, Key Switch With LED, Mounting Plate, Power Supply Controller, Sensor Bar, Strobe
Inside Keyed Cylinder TypeAlike
Ligature ResistantYes
Power Source120V AC
Siren StyleConstant
Alarm Body FinishPowder Coated
Alarm Body MaterialAluminum, Steel
Alarm DurationContinuously
Alarm Height1 5/8"
Alarm Width1 5/8"
Compatible Door Thickness - Maximum1 3/4"
Compatible Exit Device SeriesLSL Series
Current Rating1A
Display Qty1
Includes StrobeStrobe Included
Opening OrientationRight Hand
Product TypeAnti-Ligature Door Alarm
Sound Level100 dbA
StandardsNYS OMH
Voltage Rating120V AC

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialDecibelsDoor HandingHousing MaterialBody WidthSiren StyleBody HeightAmpsPrice
SECURITECH LISA-1DR4248-LH Anti-Ligature Door Alarm Kit, Powder Coated, Mortise, Piezo/Strobe, Alike, Left Handed, 1 | CU2LAL LISA-1DR4248-LHAluminum, Steel100 dBALeft HandedAluminum, Steel1 5/8"Constant1 5/8"1A€5,530.37
SECURITECH LISA-1DR4248-RH Anti-Ligature Door Alarm Kit, Powder Coated, Mortise, Piezo/Strobe, Alike, Right Handed | CU2LAM LISA-1DR4248-RH-100 dBARight HandedAluminum, Steel1 5/8"Constant1 5/8"1A€5,471.20
SECURITECH LISA-KIT3642-DUAL-LHR Anti-Ligature Door Alarm Kit, Powder Coated, Piezo, Manual Shut Off, Left Hand Reversed | CU2LAP LISA-KIT3642-DUAL-LHRAluminum95 dBALeft Handed ReversedAluminum2 1/2"Continuous2"0.1A€5,397.12
SECURITECH LISA-KIT3642-LH Anti-Ligature Door Alarm Kit, Powder Coated, Piezo, Manual Shut Off, Left Handed | CU2LAQ LISA-KIT3642-LHAluminum95 dBALeft HandedAluminum2 1/2"Continuous2"0.1A€4,061.83
SECURITECH LISA-KIT4248-LH Anti-Ligature Door Alarm Kit, Powder Coated, Piezo, Manual Shut Off, Left Handed, Motion | CU2LAR LISA-KIT4248-LHAluminum95 dBALeft HandedAluminum2 1/2"Continuous2"0.1A€4,155.11
SECURITECH LISA-KIT3642-DUAL-RHR Anti-Ligature Door Alarm Kit, Powder Coated, Piezo, Manual Shut Off, Right Hand Reversed | CU2LAT LISA-KIT3642-DUAL-RHRAluminum95 dBARight Handed ReversedAluminum2 1/2"Continuous2"0.1A€5,397.12
SECURITECH LISA-KIT4248-DUAL-RHR Anti-Ligature Door Alarm Kit, Powder Coated, Piezo, Manual Shut Off, Right Hand Reversed | CU2LAU LISA-KIT4248-DUAL-RHRAluminum95 dBARight Handed ReversedAluminum2 1/2"Continuous2"0.1A€5,581.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SECURITECH LISA-1DR3642-RH Anti-Ligature Door Alarm Kit, Powder Coated, Mortise, Piezo/Strobe, Alike, Right Handed
€5,831.55 /unit