Flat Shipping

Flat Shipping at €24.99 + VAT

SECUREFIT SF401XAS-GRN Safety Glasses, Anti-Scratch, Brow Foam Lining, Wraparound Frame, Frameless, Black/Green | CU2LAK

SECUREFIT SF401XAS-GRN Safety Glasses, Anti-Scratch, Brow Foam Lining, Wraparound Frame, Frameless, Black/Green

Item: CU2LAK Model: SF401XAS-GRNCross Ref: 498W28
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Adjustable Nose PieceYes
Ansi Dust/splash RatingNot Rated For Dust Or Splash
ApplicationGeneral Purpose
Arm ColorBlack/Green
Arm Tip TypePressure Diffusion
Eyewear SizeM
Foam LinedBrow Foam Lining
Frame ColorBlack, Green
Frame MaterialPlastic
Frame TypeFrameless
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Scratch
Includes Brow LiningYes
Includes Eye Socket LiningNo
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingYes
Lens ColorClear
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
SeriesSecureFit(TM) 400X
StandardsANSI Z87.1-2015
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFoam LinedFrame ColorMetal DetectableX-ray DetectableIncludes Brow LiningArm Tip TypeAdjustable Nose PieceLens CoatingPrice
SECUREFIT SF401XAF-GRN Safety Glasses, Anti-Fog /Anti-Scratch, Brow Foam Lining, Wraparound Frame, Frameless | CU2KZG SF401XAF-GRNBrow Foam LiningBlack, GreenNoNoYesPressure DiffusionYesAnti Fog, Anti Scratch€11.23
SECUREFIT SF401XSGAF-BLU Safety Glasses, Anti-Fog /Anti-Scratch, Brow Foam Lining, Wraparound Frame, Frameless | CU2KZH SF401XSGAF-BLUBrow Foam LiningBlue, GrayNoNoYesPressure DiffusionYesAnti Fog, Anti Scratch€14.97
SECUREFIT SF101AF-BLK Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Frameless, Black | CU2KZM SF101AF-BLK----No---€4.14
SECUREFIT SF101AS-BLK Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Frameless, Black | CU2KZN SF101AS-BLK----No---€4.91
SECUREFIT SF101AS-BLK Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Frameless, Black | CU2KZP SF101AS-BLK----No---€4.18
SECUREFIT SF501AF-BLK Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Frameless, Black | CU2KZR SF501AF-BLKNo Foam LiningBlackYesYesNoAdjustableNoAnti Fog, Anti Scratch€8.63
SECUREFIT SF101AF-BLK Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Frameless, Black | CU2LAG SF101AF-BLK----No---€4.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SECUREFIT SF401XAS-GRN Safety Glasses, Anti-Scratch, Brow Foam Lining, Wraparound Frame, Frameless, Black/Green