SEALMASTER TRE 8N | BE8QHU

SEALMASTER TRE 8N

Item: BE8QHU Model: TRE 8NCross Ref: 1400801000
In Stock

Get it by Thursday, Jun 12

€40.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod End Bearing
Ability To RelubricateYes
Axial Load700
Ball Diameter0.937"
Ball FinishChrome Plated
Ball Flat Diameter0.698"
Ball MaterialAlloy Steel
Ball Width5/8"
Bearing Insert TypeRod End
Bore Dia.1/2"
ClassPrecision
ConfigurationMale
ConstructionThree Piece Rod End with Zerk Fitting
Head Diameter1.312"
Housing StyleMale Rod End
Housing Width1/2"
Htc8483.30.8055
Length To Center Of Ball2 11/25"
LubricationZerk Fitting
Lubrication MethodFitting
Lubrication TypeGrease
Max Static Radial Load7000
Max. Ambient Temp.350°F
Misalignment Angle-6° to +6°
Outer MaterialCarbon Steel
Outer Material PropertyCorrosion Resistant Plating
Product Selection Available SwYes
Product TypeTRE
Race MaterialCarbon Steel
Race Material Propertycorrosion resistant plating
SeriesPrecision
Thread DirectionRH
Thread Length1.469"
Thread Size1/2"-20
Thread TypeUNF
TypeMale Rod End
Zerk Fitting SwYes

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)8.51
Ship length (cm)6.1
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER TRE 8N
€40.45 /unit