SEALMASTER TRE 5N | BD8HME

SEALMASTER TRE 5N

Item: BD8HME Model: TRE 5NCross Ref: 1400501000
In Stock

Get it by Friday, Jun 13

€27.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod End Bearing
Ability To RelubricateYes
Axial Load250
Ball Diameter5/8"
Ball FinishChrome Plated
Ball Flat Diameter0.447"
Ball MaterialAlloy Steel
Ball Width0.437"
Bearing Insert TypeRod End
Bore Dia.5/16"
ClassPrecision
ConfigurationMale
ConstructionThree Piece Rod End with Zerk Fitting
Head Diameter7/8"
Housing StyleMale Rod End
Housing Width0.344"
Htc8483.30.8055
Length To Center Of Ball1 22/25"
LubricationZerk Fitting
Lubrication MethodFitting
Lubrication TypeGrease
Max Static Radial Load2500
Max. Ambient Temp.350°F
Misalignment Angle-7° to +7°
Outer MaterialCarbon Steel
Outer Material PropertyCorrosion Resistant Plating
Product Selection Available SwYes
Product TypeTRE
Race MaterialCarbon Steel
Race Material Propertycorrosion resistant plating
SeriesPrecision
Thread DirectionRH
Thread Length1.219"
Thread Size5/16"-24
Thread TypeUNF
TypeMale Rod End
Zerk Fitting SwYes

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)11.94
Ship length (cm)5.59
Ship width (cm)1.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER TRE 5N
€27.98 /unit