SEALMASTER TML 7 | BD8CTW

SEALMASTER TML 7 1520700000 Rod End Bearing, 7/16 Inch Bore, 0.437 Inch Housing Width, Male, 7/16-20 UNF, Left Hand

Item: BD8CTW Model: TML 7Cross Ref: 1520700000
In Stock

Get it by Tuesday, Jun 17

€24.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod End Bearing
Ability To RelubricateNo
Axial Load500
Ball Diameter0.812"
Ball FinishChrome Plated
Ball Flat Diameter0.586"
Ball MaterialAlloy Steel
Ball Width0.562"
Bearing Insert TypeRod End
Bore Dia.7/16"
ClassCommercial
ConfigurationMale
ConstructionThree Piece Rod End
Head Diameter1 1/8"
Housing StyleMale Rod End
Housing Width0.437"
Htc8483.30.8055
Length To Center Of Ball2.13"
LubricationNo Zerk Fitting
Lubrication MethodNo Fitting
Lubrication TypeGrease
Max Static Radial Load5000
Max. Ambient Temp.350°F
Misalignment Angle-7° to +7°
Outer MaterialCarbon Steel
Outer Material PropertyCorrosion Resistant Plating
Product Selection Available SwYes
Product TypeTM
Race MaterialBronze
SeriesCommercial
Thread DirectionLH
Thread Length1.344"
Thread Size7/16"-20
Thread TypeUNF
TypeMale Rod End
Zerk Fitting SwNo

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)5.59
Ship length (cm)6.35
Ship width (cm)1.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER TML 7 1520700000 Rod End Bearing, 7/16 Inch Bore, 0.437 Inch Housing Width, Male, 7/16-20 UNF, Left Hand
€24.39 /unit