SEALMASTER TB-204TM | BD7BZV

SEALMASTER TB-204TM Tapped Base Pillow Block Unit, 20 Mm Bore, Cast Iron Material, Standard Duty

Item: BD7BZV Model: TB-204TM
In Stock

Get it by Tuesday, Jun 10

€220.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)10.01
Ship length (cm)10.16
Ship width (cm)3.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER TB-204TM Tapped Base Pillow Block Unit, 20 Mm Bore, Cast Iron Material, Standard Duty
€220.92 /unit