SEALMASTER ST-207 | BE8KXE

SEALMASTER ST-207 710059 Take Up Bearing, 35mm Bore, 13.5mm Slot Width, 89mm Slot to Slot Distance

Item: BE8KXE Model: ST-207Cross Ref: 710059
In Stock

Get it by Tuesday, Jun 17

€354.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTake Up Bearing
Ability To RelubricateYes
Adjusting Screw Clearance Hole Diameter22/25"
Adjusting Screw Square Nut Seat Height1 11/25"
Base To Center Height3.06"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bore Dia.35 mm
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Carriage Bolt Size5/8"
Centerline To Outermost Bearing Face1"
Dynamic Load Capacity5782 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Grease Fitting Thread Size1/4"-28
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StyleTake Up Block
Housing TypeTake Up Block, Wide Slot
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1.859"
Insert5207
Length Through Bore1.685"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed4650 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height4"
Overall Length5.06"
Overall Width1 3/4"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
SeriesST
Shaft Locking TypeSet Screw
Size Code2-17
Slot Length2 1/2"
Slot Spacing3 1/2"
Slot Width0.531"
Static Load Rating3493 lbs.
Vibration Frequency Fundamental Train0.0066 cPS
Vibration Frequency Inner Ring Defect0.0905 cPS
Vibration Frequency Outer Ring Defect0.0595 cPS
Vibration Frequency Roller Spin0.0386 cPS

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)5.23
Ship length (cm)11.13
Ship width (cm)17.3

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER ST-207 710059 Take Up Bearing, 35mm Bore, 13.5mm Slot Width, 89mm Slot to Slot Distance
€354.70 /unit