Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SEALMASTER SRF-19 700672 Flange Bearing, 2 Bolt, 1 3/16 Inch Bore, Steel, Set Screws, 5 3/8 Inch Length

Item: CU2KWU Model: SRF-19Cross Ref: 44A592 / 700672
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€389.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore Dia.1.188"
Bore TypeCylindrical
Closure TypeDouble Sealed
Dynamic Load Capacity4381 lbf.
FeaturesLock Pin And Dimple For Direct Lubrication And Anti-Rotation
Housing MaterialSteel
Housing Material FinishBlack Oxide
Housing Material Grade52100
Housing TypeRhombus
IncludesSet Screw
Insert MaterialAlloy Steel
Insert TypeRadial Ball
Lubricant Material ClassNLGI#2 Equivalent
Lubrication OpeningsNone
Max. Speed5450 RPM
Max. Temp.220°F
Min. Temp.-20°F
Mount Hole Center-to-center Height4 3/8"
Mount Hole Center-to-center Length4 3/8"
Mount Hole Size1/2"
Mounting Bolt Size0.438"
Number Of Mounting Holes2
Overall Height1.656"
Overall Length5 3/8"
Overall Width3 1/2"
Rolling Element Rows1
Seal MaterialFelt
Seal TypeContact
Self Lubricating BearingNo
Shaft Locking TypeSet Screws
Static Radial Load Capacity2567 lbf.
Ability To RelubricateNo
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bearing Material GradeGrade 52100
Bolt Size7/16"
Bolt Spacing4 3/8"
Bore Diameter1 3/16"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
ClosureDouble Sealed
End CapNo
Expansion TypeFixed
Fixed Vs. ExpansionFixed
Foot Height2/25"
Housing ColorSilver
Housing ConstructionOne Piece
Housing StyleFlange Block
Housing TypeFlange, Two Bolt
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1.587"
InsertSRC-19
Length Through Bore1 5/8"
Lubricant MaterialNLGI #2 Equivalent
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Maximum Speed5450 RPM
Maximum Temperature220°F
Minimum Temperature-20°F
Misalignment TypeStatic Only
Number Of Mount Holes2
Outer Ring Land ProfileStandard
Overall Height1.667"
Overall Width3 1/4"
Pilot ConfigurationNo Pilot
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Setscrew Torque85 lbs.-in.
Size Code2-13
Static Load Rating2567 lbs.
Vibration Frequency Fundamental Train0.0066 cPS
Vibration Frequency Inner Ring Defect0.0905 cPS
Vibration Frequency Outer Ring Defect0.0595 cPS
Vibration Frequency Roller Spin0.0385 cPS

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)4.29
Ship length (cm)8.89
Ship width (cm)14.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SRF-19 700672 Flange Bearing, 2 Bolt, 1 3/16 Inch Bore, Steel, Set Screws, 5 3/8 Inch Length
€389.22 /unit