Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SEALMASTER SFT-31 | BF9DDQ

SEALMASTER SFT-31 Flange Bearing, 2 Bolt, 1-15/16 Inch Bore, Cast Iron, Set Screws, 7-3/4 Inch Length

Item: BF9DDQ Model: SFT-31Cross Ref: 44A570
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€576.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Back Side To Center Width0.859"
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bore Diameter1 15/16"
Bore TypeCylindrical
ClosureDouble Sealed
Dynamic Load Capacity7889 lbf.
Expansion TypeFixed
Flange Thickness9/16"
Housing MaterialCast Iron
Housing Material FinishBlack Oxide
Housing TypeRhombus
Included BearingUC210-31
IncludesSet Screw
Lubrication OpeningsOne Zirc Fitting
Maximum Speed3550 RPM
Mount Hole Center-to-center Height6 3/16"
Mount Hole Center-to-center Length6 3/16"
Mount Hole Size5/8"
Overall Height4 17/32"
Overall Length7 3/4"
Overall Width2 5/32"
Seal MaterialFelt
Seal TypeContact
Self Lubricating BearingNo
Shaft Locking TypeSet Screws
Static Radial Load Capacity5216 lbf.

Shipping Info:

Ship weight (kg) 2.2725
Ship height (cm)5.87
Ship length (cm)11.76
Ship width (cm)19.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SFT-31 Flange Bearing, 2 Bolt, 1-15/16 Inch Bore, Cast Iron, Set Screws, 7-3/4 Inch Length
€576.02 /unit