SEALMASTER SFT-26T | BE2GGN

SEALMASTER SFT-26T Mounted Cast Iron Two Bolt Flange Ball Bearing

Item: BE2GGN Model: SFT-26TCross Ref: 705486
In Stock

Get it by Wednesday, Jun 11

€351.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size9/16"
Bolt Spacing5.8438"
Bore Dia.1 5/8"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Dynamic Load Capacity7901 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height14/25"
Grease Fitting Thread Size1/4"-28
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StyleFlange Block
Housing TypeFlange, Two Bolt
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter2.307"
Insert2-110T
Length Through Bore2"
Locking Collar Outside Diameter2.81"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed5300 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height2.109"
Overall Length7.06"
Overall Width4.38"
Pilot ConfigurationNo Pilot
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Shaft Locking TypeConcentric
Size Code2-111
Static Load Rating5139 lbs.

Shipping Info:

Ship weight (kg) 2.385
Ship height (cm)5.87
Ship length (cm)11.76
Ship width (cm)19.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SFT-26T Mounted Cast Iron Two Bolt Flange Ball Bearing
€351.71 /unit