Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SEALMASTER SFT-20R | BD8CTR

SEALMASTER SFT-20R Flange Bearing, 2 Bolt, 1-1/4 Inch Bore, Cast Iron, Set Screws, 5-9/16 Inch Length

Item: BD8CTR Model: SFT-20RCross Ref: 44A559
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€578.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bore Diameter1 1/4"
Bore TypeCylindrical
ClosureDouble Sealed
Dynamic Load Capacity4381 lbf.
Expansion TypeFixed
Housing MaterialCast Iron
Housing Material FinishBlack Oxide
Housing TypeRhombus
IncludesSet Screw
Lubrication OpeningsOne Zirc Fitting
Maximum Speed4650 RPM
Mount Hole Center-to-center Height4 19/32"
Mount Hole Center-to-center Length4 19/32"
Overall Height3 1/4"
Overall Length5 9/16"
Overall Width1 9/16"
Seal MaterialFelt
Seal TypeContact
Self Lubricating BearingNo
Shaft Locking TypeSet Screws
Static Radial Load Capacity2567 lbf.

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)4.29
Ship length (cm)8.89
Ship width (cm)14.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SFT-20R Flange Bearing, 2 Bolt, 1-1/4 Inch Bore, Cast Iron, Set Screws, 5-9/16 Inch Length
€578.25 /unit