SEALMASTER SFT-206 | BD8HUC

SEALMASTER SFT-206 Gold Soft Metric Unit

Item: BD8HUC Model: SFT-206Cross Ref: 710020
In Stock

Get it by Thursday, Jun 12

€232.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Bearing
Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size7/16"
Bolt Spacing4.594"
Bore Dia.30 mm
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Dynamic Load Capacity4381 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height0.53"
Grease Fitting Thread Size1/4"-28
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StyleFlange Block
Housing TypeFlange, Two Bolt
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1.587"
Insert5206
Length Through Bore1 1/2"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed5450 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height1.563"
Overall Length5 14/25"
Overall Width3 1/4"
Pilot ConfigurationNo Pilot
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Setscrew Torque85 lbs.-in.
Shaft Locking TypeSet Screw
Size Code2-13
Static Load Rating2567 lbs.
Vibration Frequency Fundamental Train0.0066 cPS
Vibration Frequency Inner Ring Defect0.0905 cPS
Vibration Frequency Outer Ring Defect0.0595 cPS
Vibration Frequency Roller Spin0.0385 cPS

Shipping Info:

Ship weight (kg) 0.972
Ship height (cm)8.89
Ship length (cm)4.29
Ship width (cm)14.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SFT-206 Gold Soft Metric Unit
€232.89 /unit