SEALMASTER SFT-10 HT | BE4NPX

SEALMASTER SFT-10 HT 711071 Flange Bearing, 2 Bolt, 0.625 Inch Dia, Setscrew Locking, Cast Iron Housing, Nomex Seal

Item: BE4NPX Model: SFT-10 HTCross Ref: 711071
In Stock

Get it by Tuesday, Jun 17

€185.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Bearing
Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size3/8"
Bolt Spacing3"
Bore Dia.5/8"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Dynamic Load Capacity2611 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height11/25"
Grease Fitting Thread Size1/4"-28
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StyleFlange Block
Housing TypeFlange, Two Bolt
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1.192"
Insert2-010 HT
Length Through Bore1.219"
Lubrication TypeSynthetic NLGI 2 High Temperature Grease
Max. Operating Temperature400°F
Max. Speed3200 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
OptionsHigh Temperature
Outer Ring Land ProfileStandard
Overall Height1.281"
Overall Length3 22/25"
Overall Width2.31"
Pilot ConfigurationNo Pilot
Radial ClearanceIncreased
Rolling ElementBall Bearing
Seal TypeHigh Temp Labyrinth
Shaft Locking TypeSet Screw
Size Code2-012
Static Load Rating1444 lbs.
Vibration Frequency Fundamental Train0.0066 cPS
Vibration Frequency Inner Ring Defect0.0907 cPS
Vibration Frequency Outer Ring Defect0.0593 cPS
Vibration Frequency Roller Spin0.0381 cPS

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)10.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SFT-10 HT 711071 Flange Bearing, 2 Bolt, 0.625 Inch Dia, Setscrew Locking, Cast Iron Housing, Nomex Seal
€185.53 /unit