SEALMASTER SFC-25 | BF7FZJ

SEALMASTER SFC-25

Item: BF7FZJ Model: SFC-25Cross Ref: 700514
In Stock

Get it by Friday, Jun 13

€361.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Block Bearing
Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Circle4 3/8"
Bolt Size3/8"
Bore Dia.1 9/16"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Dynamic Load Capacity7340 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height11/25"
Grease Fitting Thread Size1/4"-28
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing Outside Diameter5 1/4"
Housing StyleFlange Block
Housing TypeFlange, Piloted
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter2.063"
Insert2-19 SFB ATO
Length Through Bore1.935"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed4150 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height1.94"
Overall Length5 1/4"
Overall Width5 1/4"
Pilot ConfigurationPIloted
Pilot Depth0.41"
Pilot Diameter3 5/8"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Shaft Locking TypeSet Screw
Size Code2-19
Static Load Rating4467 lbs.
Vibration Frequency Fundamental Train0.0066 cPS
Vibration Frequency Inner Ring Defect0.0909 cPS
Vibration Frequency Outer Ring Defect0.0591 cPS
Vibration Frequency Roller Spin0.0376 cPS

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)5.41
Ship length (cm)13.97
Ship width (cm)13.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SFC-25
€361.39 /unit