SEALMASTER SFC-214 | BF3TKV

SEALMASTER SFC-214 Flange-Mount Ball Bearing Unit, 70 Mm Bore

Item: BF3TKV Model: SFC-214Cross Ref: 710015
In Stock

Get it by Friday, Jun 13

€881.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Circle6 1/2"
Bolt Size1/2"
Bore Dia.70 mm
Bore ShapeStraight
Cage MaterialBrass
Cage TypeLand Riding Retainer
Dynamic Load Capacity13971 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height14/25"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing Outside Diameter7.63"
Housing StyleFlange Block
Housing TypeFlange, Piloted
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter3.438"
Insert5214 SFB ATO
Length Through Bore2.748"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed2500 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height3 1/2"
Overall Length7.63"
Overall Width7.63"
Pilot ConfigurationPIloted
Pilot Depth1.094"
Pilot Diameter5 1/2"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Shaft Locking TypeSet Screw
Size Code2-211
Static Load Rating10063 lbs.

Shipping Info:

Ship weight (kg) 5.7105
Ship height (cm)20.65
Ship length (cm)20.17
Ship width (cm)8.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SFC-214 Flange-Mount Ball Bearing Unit, 70 Mm Bore
€881.22 /unit