SEALMASTER SF-208 | BE6GLQ

SEALMASTER SF-208 709990 Flange-Mount Ball Bearing Unit, 40 Mm Bore

Item: BE6GLQ Model: SF-208Cross Ref: 709990
In Stock

Get it by Friday, Jun 13

€297.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size1/2"
Bolt Spacing4"
Bore Dia.40 mm
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Dynamic Load Capacity7340 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height14/25"
Grease Fitting Thread Size1/4"-28
Housing Backside Inner Diameter3 1/2"
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StyleFlange Block
Housing TypeFlange, Four Bolt
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter2.07"
Insert5208
Length Through Bore1.938"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed4150 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height2.016"
Overall Length5.13"
Overall Width5.13"
Pilot ConfigurationNo Pilot
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Shaft Locking TypeSet Screw
Size Code2-19
Static Load Rating4467 lbs.

Shipping Info:

Ship weight (kg) 2.2275
Ship height (cm)5.41
Ship length (cm)13.97
Ship width (cm)13.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SF-208 709990 Flange-Mount Ball Bearing Unit, 40 Mm Bore
€297.95 /unit