SEALMASTER SEHB-31TC | BE8FQW

SEALMASTER SEHB-31TC Hanger Ball Bearing Unit, 1.9375 Inch Inside Dia.

Item: BE8FQW Model: SEHB-31TCCross Ref: 715927
In Stock

Get it by Thursday, Jun 12

€434.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Base To Center Height3 1/4"
Base Width1 22/25"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bore Dia.1 15/16"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face1.344"
Dynamic Load Capacity7889 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StyleHanger Block
Housing TypeHanger Unit
Housing Width1.31"
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter2.469"
Insert2-115TC
Length Through Bore2.17"
Locking Collar Outside Diameter3.35"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed3550 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height5 11/25"
Overall Length4.38"
Overall Width2.03"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact Seal
SeriesSEHB
Shaft Locking TypeConcentric
Size Code2-115
Static Load Rating5216 lbs.
Thread Depth0.81"
Thread Size1"-11.5
Vibration Frequency Fundamental Train0.0068 cPS
Vibration Frequency Inner Ring Defect0.0984 cPS
Vibration Frequency Outer Ring Defect0.0683 cPS
Vibration Frequency Roller Spin0.0445 cPS

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)5.41
Ship length (cm)13.97
Ship width (cm)13.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SEHB-31TC Hanger Ball Bearing Unit, 1.9375 Inch Inside Dia.
€434.97 /unit