SEALMASTER SC-16 HT | BD7JNN

SEALMASTER SC-16 HT 724089 Cylindrical Cartridge Ball Bearing, Black Oxided, Setscrew Lock, 1.5 Inch

Item: BD7JNN Model: SC-16 HTCross Ref: 724089
In Stock

Get it by Tuesday, Jun 17

€282.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Cartridge Ball Bearing
Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bore Dia.1"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face0.87"
Dynamic Load Capacity2801 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Grease Fitting Thread Size1/4"-28
Housing ColorGray
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StyleCartridge Block
Housing TypeCartridge, Cylindrical
Housing Width1.03"
Htc8482.10.5048
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter0.563"
Insert2-1 HT
Length Through Bore1 3/8"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature400°F
Max. Speed2750 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
OptionsHigh Temperature
Outer Ring Land ProfileStandard
Outside Dia.3 1/8"
Overall Height3.13"
Overall Length3.13"
Overall Width1.38"
Radial ClearanceIncreased
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
SeriesSC
Shaft Locking TypeSet Screw
Size Code2-015
Static Load Rating1651 lbs.

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)4.45
Ship length (cm)7.95
Ship width (cm)7.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SC-16 HT 724089 Cylindrical Cartridge Ball Bearing, Black Oxided, Setscrew Lock, 1.5 Inch
€282.29 /unit