SEALMASTER SC-15T | BE7CYP

SEALMASTER SC-15T

Item: BE7CYP Model: SC-15TCross Ref: 727220
In Stock

Get it by Friday, Jun 13

€276.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Bearing
Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bore Dia.15/16"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face0.87"
Dynamic Load Capacity2801 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Grease Fitting Thread Size1/4"-28
Housing ColorGray
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StyleCartridge Block
Housing TypeCartridge, Cylindrical
Housing Width1.03"
Htc8482.10.5048
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1 3/8"
Insert2-015T
Length Through Bore1 3/8"
Locking Collar Outside Diameter1.98"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed9000 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Outside Dia.3 1/8"
Overall Height3.13"
Overall Length3.13"
Overall Width1.38"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
SeriesSC-T
Shaft Locking TypeConcentric
Size Code2-015
Static Load Rating1651 lbs.

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)7.95
Ship length (cm)4.45
Ship width (cm)7.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SC-15T
€276.43 /unit