SEALMASTER SBG 10S | BF3UDN

SEALMASTER SBG 10S 1801001000

Item: BF3UDN Model: SBG 10SCross Ref: 1801001000
In Stock

Get it by Tuesday, Jun 17

€44.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Axial Load9600
Ball Diameter0.968"
Ball FinishChrome Plated
Ball Flat Diameter0.739"
Ball MaterialAlloy Steel
Ball Width5/8"
Bore Dia.5/8"
Chamfer0.035"
ClassPrecision
ConstructionTwo Piece
Htc8483.30.8070
LubricationLubrication Hole No Zerk Fitting
Lubrication SystemThru OD
Lubrication TypeGrease
Max Static Radial Load48000
Max. Ambient Temp.350°F
Misalignment Angle-9° to +9°
Misalignment Angle B1-6.5° to +6.5°
Misalignment Angle B318.5°
Outer MaterialAlloy Steel
Outer Material PropertyCorrosion Resistant Plating
Outside Dia.1 3/16"
Product TypeSBG
Race MaterialAlloy Steel
Race Material Grade4130
Race Material Propertyheat treated corrosion resistant plating
Race Width1/2"
RelubricatableYes
Seal TypeUnsealed
SeriesSBG-S
TypePlain Spherical

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)6.1
Ship length (cm)6.35
Ship width (cm)1.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SBG 10S 1801001000
€44.51 /unit