SEALMASTER RPBA 107-2 | BE3WFH

SEALMASTER RPBA 107-2

Item: BE3WFH Model: RPBA 107-2Cross Ref: 551856
In Stock

Get it by Thursday, Jun 12

€656.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Ability To RelubricateYes
Base To Center Height1 7/8"
Base Width2.063"
Bearing Insert FinishUncoated
Bolt Center Max5.938"
Bolt Center Min5.31"
Bolt Size1/2"
Bore Dia.1 7/16"
Bore ShapeStraight
Centerline To Front Face1 1/2"
Collar Outer Diameter2 5/8"
Duty/seriesStandard
Dynamic Radial Load Capacity4760 lbs.
End CapNo
ExpansionNo
Foot Height1 1/8"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing BaseSolid
Housing ColorGray
Housing ConstructionSplit Two Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Two Bolt
Htc8483.20.8080
Inner Race Heat Treat MethodCase Carburized Inner Ring
Inner Race Length2.531"
Insert MaterialSteel
Insert Material Grade52100
Insert NumberRCIA-107
Internal ClearanceStandard
Locking TypeCollar Mount
Lubrication TypeLithium, EP, NLGI#2
Max. Operating Temperature220°F
Max. Speed3500 RPM
Measure UnitsInch
Misalignment Capability-3° to +3°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height3.813"
Overall Length7 1/4"
Overall Width2.53"
PlatformRPB Series
Replaceable InsertYes
Retainer MaterialSteel
Rolling ElementTapered Roller
Seal TypeFelt Labyrinth Seal
SeriesRPBA

Shipping Info:

Ship weight (kg) 3.465
Ship height (cm)12.7
Ship length (cm)22.86
Ship width (cm)8.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER RPBA 107-2
€656.85 /unit