SEALMASTER RPB 307-C2 | BD9NDA

SEALMASTER RPB 307-C2 559866 Pillow Block Bearing, 3 7/16 Inch Bore, 2 Holes, 3 3/4 Inch Shaft Ht, 11.25 Inch Mount Lg

Item: BD9NDA Model: RPB 307-C2Cross Ref: 44A504 / 559866
In Stock

Get it by Tuesday, Jun 17

€3,777.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Base Height2.063"
Base To Center Height3 3/4"
Base Width4 1/8"
Bearing Insert FinishUncoated
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeTapered Roller
Bearing Material GradeGrade 52100
Bolt Center Max11 1/4"
Bolt Center Min10 1/8"
Bolt Size7/8"
Bore Dia.3 7/16"
Bore Diameter3 7/16"
Bore ShapeStraight
Bore TypeCylindrical
Centerline To Front Face2 1/2"
ClosureDouble Sealed
Collar Outer Diameter5.438"
Duty/seriesStandard
Dynamic Axial Load Capacity15320 lbf.
Dynamic Radial Load Capacity15320 lbs.
End CapNo
ExpansionNo
Expansion TypeFixed
FeaturesDouble-Collar Interlock with 120° Spacing Setscrew Lock, Diamond Faceted Setscrews, Heavy Duty Tapered Roller Bearings with Steel Cage for Radial, Thrust and Combined Loading, Powder Coat Epoxy 2-Bolt Split Cast Iron Housing, Race-Mounted Felt-Lined Flinger Seal
Foot Height2.063"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing BaseSolid
Housing ColorGray
Housing ConstructionSplit Two Piece
Housing MaterialCast Iron
Housing Material FinishBlack Oxide
Housing StylePillow Block
Housing TypePillow Block, Two Bolt
Htc8483.20.8080
Inner Race Heat Treat MethodCase Carburized Inner Ring
Inner Race Length5"
Insert MaterialSteel
Insert Material Grade52100
Insert NumberRCI-307C
Internal ClearanceStandard
Locking TypeDouble Collar Mount
Lubricant MaterialNGLI #2 Equivalent
Lubrication TypeLithium, EP, NLGI#2
Max. Operating Temperature220°F
Max. Speed1500 RPM
Maximum Misalignment Angle
Maximum Speed1500 RPM
Maximum Temperature220°F
Measure UnitsInch
Minimum Temperature-20°F
Misalignment Capability-3° to +3°
Misalignment TypeStatic Only
Mount Hole Center-to-center Length11 1/4"
Mount TypeBolt-Through
Mounting Bolt Size7/8"
Mounting Surface To Shaft Center Height3 3/4"
Number Of Mount Holes2
Outer Ring Land ProfileStandard
Overall Height7 3/4"
Overall Length13 3/4"
Overall Width5"
PlatformRPB Series
Replaceable InsertYes
Retainer MaterialSteel
Rolling ElementTapered Roller
Seal MaterialFelt
Seal TypeSingle Lip Contact Seal
Self Lubricating BearingYes
SeriesRPB
Shaft Locking TypeSet Screws
Split HousingSplit Horizontally
Static Radial Load Capacity4710 lbf.

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)17.15
Ship length (cm)41.91
Ship width (cm)24.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER RPB 307-C2 559866 Pillow Block Bearing, 3 7/16 Inch Bore, 2 Holes, 3 3/4 Inch Shaft Ht, 11.25 Inch Mount Lg
€3,777.98 /unit