SEALMASTER RPB 303-2 AH | BD7RWV

SEALMASTER RPB 303-2 AH 554284 Pillow Block Bearing, 2 Bolt, 3.18 Inch Bore, 3.75 Inch Base to Center Height

Item: BD7RWV Model: RPB 303-2 AHCross Ref: 554284
In Stock

Get it by Tuesday, Jun 17

€2,229.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Ability To RelubricateYes
Base To Center Height3 3/4"
Base Width4 1/8"
Bearing Insert FinishUncoated
Bolt Center Max11 1/4"
Bolt Center Min10 1/8"
Bolt Size7/8"
Bore Dia.3 3/16"
Bore ShapeStraight
Centerline To Front Face2 1/2"
Collar Outer Diameter5.438"
Duty/seriesStandard
End CapNo
ExpansionNo
Foot Height2.063"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing BaseSolid
Housing ColorGray
Housing ConstructionSplit Two Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Two Bolt
Htc8483.20.8080
Inner Race Heat Treat MethodCase Carburized Inner Ring
Inner Race Length5"
Insert MaterialSteel
Insert Material Grade52100
Insert NumberRCI-303
Internal ClearanceStandard
Locking TypeDouble Collar Mount
Lubrication TypeLithium, EP, NLGI#2
Max. Operating Temperature220°F
Max. Speed1500 RPM
Measure UnitsInch
Misalignment Capability-3° to +3°
Misalignment TypeStatic Only
OptionsAir Handling Housing Fit, Noise Tested
Outer Ring Land ProfileStandard
Overall Height7 3/4"
Overall Length13 3/4"
PlatformAir Handling
Replaceable InsertYes
Retainer MaterialSteel
Rolling ElementTapered Roller
Seal TypeFelt Labyrinth Seal

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)17.15
Ship length (cm)41.91
Ship width (cm)24.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER RPB 303-2 AH 554284 Pillow Block Bearing, 2 Bolt, 3.18 Inch Bore, 3.75 Inch Base to Center Height
€2,229.35 /unit