SEALMASTER RFPA 200 | BF3HLY

SEALMASTER RFPA 200

Item: BF3HLY Model: RFPA 200Cross Ref: 551919
In Stock

Get it by Thursday, Jun 12

€899.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Block Bearing
Ability To RelubricateYes
Bearing Insert FinishUncoated
Bolt Center Dia.5 3/8"
Bolt Center-to-center Length3.801"
Bolt Size7/16"
Bore Dia.2"
Bore ShapeStraight
Centerline To Front Face1.703"
Collar Outer Diameter3 1/4"
Duty/seriesStandard
Dynamic Radial Load Capacity8070 lbs.
End CapNo
ExpansionNon Expansion Bearing Fixed
Foot Height0.563"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing BaseSolid
Housing ColorGray
Housing ConstructionSplit Two Piece
Housing MaterialCast Iron
Housing Outside Diameter6 3/8"
Housing StyleFlange Block
Housing TypeFlange, Piloted
Htc8483.20.4080
Inner Race Heat Treat MethodCase Carburized Inner Ring
Inner Race Length2.953"
Insert MaterialSteel
Insert Material Grade52100
Insert NumberRCIA-200
Internal ClearanceStandard
Locking TypeCollar Mount
Lubrication TypeLithium, EP, NLGI#2
Max. Operating Temperature220°F
Max. Speed2500 RPM
Measure UnitsInch
Misalignment Capability-3° to +3°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height2.953"
Overall Length6 3/8"
Overall Width1 9/16"
Pilot ConfigurationWith Pilot
Pilot Diameter4 1/2"
PlatformRPB Series
Replaceable InsertYes
Retainer MaterialSteel
Rolling ElementTapered Roller
Seal TypeFelt Labyrinth Seal
SeriesRFPA

Shipping Info:

Ship weight (kg) 5.22
Ship height (cm)16.21
Ship length (cm)16.21
Ship width (cm)9.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER RFPA 200
€899.01 /unit