SEALMASTER RFP 415C | BE2KHJ

SEALMASTER RFP 415C

Item: BE2KHJ Model: RFP 415CCross Ref: 559926
In Stock

Get it by Friday, Jun 13

€7,501.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Roller Bearing
Ability To RelubricateYes
Bearing Insert FinishUncoated
Bolt Center Dia.12 3/4"
Bolt Size7/8"
Bore Dia.4 15/16"
Bore ShapeStraight
Centerline To Front Face4 3/8"
Collar Outer Diameter7.313"
Duty/seriesStandard
End CapNo
ExpansionNon Expansion Bearing Fixed
Foot Height1 1/4"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing ColorGray
Housing ConstructionSplit Two Piece
Housing MaterialCast Iron
Housing Outside Diameter14 3/4"
Housing StyleFlange Block
Housing TypeFlange, Piloted
Htc8483.20.4080
Inner Race Heat Treat MethodCase Carburized Inner Ring
Inner Race Length7 1/4"
Insert MaterialSteel
Insert Material Grade52100
Insert NumberRCI 415C
Internal ClearanceStandard
Locking TypeDouble Collar Mount
Lubrication TypeLithium, EP, NLGI#2
Max. Operating Temperature220°F
Max. Speed1000 RPM
Measure UnitsInch
Misalignment Capability-3° to +3°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Length14 3/4"
Overall Width2 31/32"
Pilot ConfigurationWith Pilot
Pilot Diameter11"
PlatformRPB Series
Replaceable InsertYes
Retainer MaterialSteel
Rolling ElementTapered Roller
Seal TypeSingle Lip Contact Seal
SeriesRFP

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)41.28
Ship length (cm)41.28
Ship width (cm)20.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER RFP 415C
€7,501.36 /unit