SEALMASTER RFP 211 Bolt Flange Bearing, Tapered Roller, 2 11/16 Inch Bore, Cast Iron, Set Screws, 2 Inch Width

Item: CU2KXC Model: RFP 211Cross Ref: 44A474 / 550333
In Stock

Get it by Thursday, Jun 12

€3,537.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bolt Circle Dia.7 1/2"
Bore Dia.2.688"
Bore TypeCylindrical
Closure TypeDouble Sealed
Dynamic Load Capacity9630 lbf.
Flange Thickness3/4"
Housing MaterialCast Iron
Housing Material FinishPowder Coated
Housing TypeCircular
Included BearingRFP-211
IncludesSet Screw
Inner Ring Width4.718"
Insert MaterialAlloy Steel
Insert TypeTapered Roller
Load DirectionRadial, Thrust
Lubricant Material ClassNLGI#2 Equivalent
Lubrication OpeningsOne Zirc Fitting
Max. Angular Misalignment
Max. Speed1750 RPM
Max. Temp.220°F
Min. Temp.-20°F
Mount Hole Center-to-center Height7 1/2"
Mount Hole Center-to-center Length7 1/2"
Mounting Bolt Size5/8"
Mounting Hardware IncludedYes
Number Of Mounting Holes4
Overall Height8 3/4"
Overall Length8 3/4"
Overall Width2"
Rolling Element Rows2
Seal MaterialFelt
Seal TypeLabyrinth
Self Lubricating BearingNo
Shaft Locking TypeSet Screws
Static Radial Load Capacity4260 lbf.

Shipping Info:

Ship weight (kg) 12.015
Ship height (cm)22.56
Ship length (cm)22.56
Ship width (cm)21.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER RFP 211 Bolt Flange Bearing, Tapered Roller, 2 11/16 Inch Bore, Cast Iron, Set Screws, 2 Inch Width
€3,537.70 /unit