Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SEALMASTER RFBA 104 | BE6JKJ

SEALMASTER RFBA 104 551883 Flange Block Bearing, 4 Bolt Square Flange Block, 1-1/4 Inch Bore, 4.1 Inch Bolt Dia

Item: BE6JKJ Model: RFBA 104Cross Ref: 551883
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€691.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Block Bearing
Ability To RelubricateYes
Bearing Insert FinishUncoated
Bolt Center Dia.4 1/16"
Bolt Center-to-center Length2 7/8"
Bolt Size3/8"
Bore Dia.1 1/4"
Bore ShapeStraight
Centerline To Front Face1.922"
Collar Outer Diameter2 1/4"
Duty/seriesStandard
End CapNo
ExpansionNon Expansion Bearing Fixed
Foot Height1"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing BaseSolid
Housing ColorGray
Housing ConstructionSplit Two Piece
Housing MaterialCast Iron
Housing StyleFlange Block
Housing TypeFlange, Four Bolt
Housing Width4"
Htc8483.20.4080
Inner Race Heat Treat MethodCase Carburized Inner Ring
Inner Race Length2.781"
Insert MaterialSteel
Insert Material Grade52100
Insert NumberRCIA-104
Internal ClearanceStandard
Locking TypeCollar Mount
Lubrication TypeLithium, EP, NLGI#2
Max. Operating Temperature220°F
Max. Speed4000 RPM
Measure UnitsInch
Misalignment Capability-3° to +3°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height2.813"
Overall Length4"
Overall Width2 13/16"
Pilot ConfigurationNo Pilot
PlatformRPB Series
Replaceable InsertYes
Retainer MaterialSteel
Rolling ElementTapered Roller
Seal TypeFelt Labyrinth Seal
SeriesRFBA

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)16.21
Ship length (cm)16.21
Ship width (cm)9.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER RFBA 104 551883 Flange Block Bearing, 4 Bolt Square Flange Block, 1-1/4 Inch Bore, 4.1 Inch Bolt Dia
€691.10 /unit