SEALMASTER PVR-2431 | BD8ZHX

SEALMASTER PVR-2431 Mounted Cast Iron Tapped Base Pillow Block Ball Bearing

Item: BD8ZHX Model: PVR-2431Cross Ref: 762586
In Stock

Get it by Friday, Jun 13

€1,081.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Base Length5.63"
Base To Center Height2 5/8"
Base Width1.94"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Spacing4 3/8"
Bore Dia.2 3/16"
Bore ShapeStraight
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face1.31"
Dynamic Load Capacity9752 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Housing BaseSolid
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Tapped Base
Housing Width1.94"
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter2.71"
Insert2-23 AHD
Length Through Bore2.19"
Lubrication TypeLithium Complex Grease With Synthetic Oil
Max. Operating Temperature220°F
Max. Speed3250 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height5 11/25"
Overall Length5.63"
Overall Width2.19"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact Seal
Shaft Locking TypeSet Screw
Size Code2-23
Static Load Rating6601 lbs.
Thread Depth1.13"
Thread Size5/8"-11

Shipping Info:

Ship weight (kg) 4.077
Ship height (cm)16.51
Ship length (cm)17.15
Ship width (cm)6.2

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER PVR-2431 Mounted Cast Iron Tapped Base Pillow Block Ball Bearing
€1,081.08 /unit