SEALMASTER PN-210 | BD7VAE

SEALMASTER PN-210

Item: BD7VAE Model: PN-210Cross Ref: 712560
In Stock

Get it by Thursday, Jun 12

€332.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bearing
Ability To RelubricateYes
Bearing Insert FinishPhosphorus Nickel Coated
Bore Dia.50 mm
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Duty/seriesStandard
Dynamic Radial Load Capacity7889 lbs.
End CapNo
Fixed Vs. ExpansionNo
Housing TypeInsert Only
Htc8482.10.5052
Inner Race Heat Treat MethodZone Hardened
Inner Race Length51.54 mm
Inner Race ProfileWide Inner Ring
Insert MaterialSteel
Insert Material FinishPhosphorus Nickel Coated
Insert Material Grade52100
Internal ClearanceStandard
Ip RatingIP69K
Locking TypeSet Screw
Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Max. Operating Temperature220°F
Max. Speed1600 RPM
Measure UnitsMetric
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Race Od90 mm
Outer Race ProfileSpherical
Outer Race Width1 1/8"
Outer Ring Land ProfileStandard
PlatformPN Gold
Radial Static Load Capacity5216 lbs.
Radius1.57
Replaceable InsertNo
Retainer TypeLand Riding Retainer
Rolling ElementBall Bearing
Set Screw Thread Size3/8"-24
Type Of SealTriple Lip Contact Seal

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)5.08
Ship length (cm)9.22
Ship width (cm)9.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER PN-210
€332.11 /unit